Zoro Homepage

Origami 1 Light Pendant 6 In. Graphite With Silver Leaf

  • Mfr # F5533-GRA/SL/SS

  • Zoro # G815448544


product price: $786.00
/ea
Free Shipping & Returns

Key Features

Length
6 in
Voltage
120V
Finish
Graphite With Silver Leaf
Lamp Included
No
Watts
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5533-GRA/SL/SS
Zoro #
G815448544
UPC #
782042474659
Country of Origin
Philippines

Dimensions

Height
73.25 in
Length
6 in
Canopy Width
6 in

Details

Voltage
120V
Item
Pendant
Finish
Graphite With Silver Leaf
Lamp Included
No
Watts
4W
Material
Hand-Worked Iron
Includes
Fixture, Hardware
Standards
UL Dry
Battery Included
No
Slope Compatible
No
Bulb Shape
G9
Designer
Troy Standard
Socket Count
1
Product Care
Clean with a soft, damp cloth

Description

Origami turns the precise and intricate practice of the ancient art of folding paper into a three-dimensional, modern masterpiece lighting collection. At first glance the hand-worked iron exterior has a depth and perspective that is unexpected in a metal piece. It is the variation in geometric shape, angles, and actual thickness of the metal that contribute to the dynamic dimension, playing with perspective and offering a fresh and unique view from any angle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.