Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Percy 3 Light Lantern 11 In. Weathered Zinc

  • Mfr # F1146-WZN

  • Zoro # G215390290


product price: $216.00
/ea
Free Shipping & Returns

Key Features

Length
11 in
Height
20.5 in
Light Bulb Wattage
60W
Bulb Included
No
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1146-WZN
Zoro #
G215390290
UPC #
782042404854
Country of Origin
China

Dimensions

Length
11 in
Width
11 in
Height
20.5 in
Canopy Width
5.25 in

Details

Item
Lantern
Light Bulb Wattage
60W
Bulb Included
No
Includes
Fixture, Hardware
Standards
UL Wet
Shade Material
Glass
Voltage
120V
Finish
Weathered Zinc
Slope Compatible
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base
Material
Aluminum
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.