Zoro Homepage

Redding 1 Light Wall Sconce 5 In. Patina Brass

  • Mfr # B1112-PBR

  • Zoro # G215447895


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
5 in
Fixture Voltage
120V
Finish
Patina Brass
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1112-PBR
Zoro #
G215447895
UPC #
197292070597
Country of Origin
China

Dimensions

Height
11.5 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Standards
UL Damp
Body Material
Steel
Shade Color
Clear Ribbed
Watts
15W
Number of Bulbs
1
Lamp Included
No
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Extention
5.5 in
Slope Compatible
No
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Troy Standard
Battery Included
No

Description

Striking the balance between hard and soft geometries, the Redding sconce features straight-edged, knurled metal work supporting one or two glass shades. The glass shades feature ribs, which transition from closely to loosely spaced and eventually fade away, mimicking ripples created by a droplet of water. Enhanced with a warm Patina Brass finish, Redding evokes an old-world feel mixed with modern simplicity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.