Zoro Homepage

Sutton 16 Light Chandelier 61 In. Champagne Silver Leaf

  • Mfr # F6244-CPL

  • Zoro # G915448703


product price: $2,056.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Bulb Included
No
Number of Lights
16
Height
39.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6244-CPL
Zoro #
G915448703
UPC #
782042474666
Country of Origin
China

Dimensions

Height
39.5 in
Length
61 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Champagne Silver Leaf
Bulb Included
No
Number of Lights
16
Voltage
120V
Standards
UL Damp
Material
Hand-Worked Aluminum
Includes
Fixture, Hardware
Designer
Troy Standard
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
16

Description

A pair of rings form the circular silhouette of this stunning chandelier. Candlesticks around the circumference provide an abundance of bright, beautiful light. Also available as a wall sconce in Textured Black. The chandelier is available as a single or double tier in Champagne Silver Leaf or Textured Black. SKU F6233-TBK is exterior or interior, the rest of the family is interior only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.