Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sutton 8 Light Exterior 32 In. Textured Black

  • Mfr # F6233-TBK

  • Zoro # G115390307


product price: $1,226.00
/ea
Free Shipping & Returns

Key Features

Length
32 in
Width
32 in
Height
24.25 in
Finish
Textured Black
Light Bulb Wattage
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6233-TBK
Zoro #
G115390307
UPC #
782042467705
Country of Origin
China

Dimensions

Length
32 in
Width
32 in
Height
24.25 in
Canopy Width
5.5 in

Details

Item
Exterior
Finish
Textured Black
Light Bulb Wattage
8W
Voltage
120V
Standards
ETL Wet
Includes
Fixture, Hardware
Bulb Included
No
Shade Material
Glass
Socket Count
8
Designer
Troy Standard
Battery Included
No
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Material
Steel
Product Care
Clean with a soft, damp cloth

Description

A pair of rings form the circular silhouette of this stunning chandelier. Candlesticks around the circumference provide an abundance of bright, beautiful light. Also available as a wall sconce in Textured Black. The chandelier is available as a single or double tier in Champagne Silver Leaf or Textured Black. SKU F6233-TBK is exterior or interior, the rest of the family is interior only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.