Tru-Spec
Mens Tactical Pants, Size 40", Khaki
Mfr # 1070
Zoro # G1816768
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Size 40 in
- Inseam 32 in
- Fabric Weight 8.5 oz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCHFLEX Case of TouchFlex Nitrile Exam Gloves, SMALL, 10PK, Powder Free Lavender, 10 PK (NGPF7001-V)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH30)
- ZING EXIT Sign, Right Arrow, 10X14" Adhesive (2081S)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, Legend: Confined Space Authorized Personnel Only (MCSP140VP)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x32 (LU20RB 4032)
- Tru-Spec Workwear