Shop TRUMETER
See all product information
Create Account
Counter
- Mfr # E660B10DC24
- Zoro # G224146970
product price:Â
$
33.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
1 1/2 in
Digit Color
White
Overall Depth
1 3/4 in
Counts per Second - Maximum
10
Counter Display Type
Analog
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E660B10DC24
- Zoro #
- G224146970
- UPC #
- 5061089361395
- Country of Origin
- Brazil
- Item
- Counter
- Digit Color
- White
- Counts per Second - Maximum
- 10
- Counter Display Type
- Analog
- Reset Type
- No Reset
- Standards
- CSA, UL
- Number of Digits
- 6
- Housing Material
- Plastic
- Background Color
- Black
- Mounting Style
- Base
Dimensions
- Overall Height
- 1 1/2 in
- Overall Depth
- 1 3/4 in
- Overall Width
- 1 1/8 in
Description
Counter, Number of Digits 6, Reset Type No Reset, Standards CSA, UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.