Shop TRYOLIT ABRASIVES
See all product information
Create Account
Type 27, 7 in Dia, 5/8 in-11 Arbor Hole Size, Aluminum Oxide, 2 in 1 Rough Grinding Wheel Series
- Mfr # 34301958
- Zoro # G112488274
product price:Â
$
4.45
/ea
Sold in multiples of 5 for
$22.25
Key Features
Wheel Type
Type 27
Overall Diameter
7 in
Connector Size
5/8 in-11
Abrasive Material
Aluminum Oxide
Series
2 in 1 Rough Grinding Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34301958
- Zoro #
- G112488274
- UPC #
- 603461586528
- Country of Origin
- Greece
Dimensions
- Overall Diameter
- 7 in
- Connector Size
- 5/8 in-11
Details
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Series
- 2 in 1 Rough Grinding Wheel
- Maximum Operating Speed
- 8.600 RPM
- Primary Material Applicationn
- Carbon Steel, Stainless Steel
Description
7in x 1/4in X 5/8-11 2 in 1 Rough Grinding Wheel, Aluminum Oxide, Type 27. Our best selling grinding and fitting wheels represent the superior comfort and performance we are known for worldwide. Designed and engineered for high removal rates and long life in many different materials, these wheels are smooth and easy to control bringing optimal performance to each job. All 2in1, CERABOND and INOX grinding wheels are certified FE-S-Cl free - no contamination.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.