Type 27, 7 in Dia, 7/8 in Arbor Hole Size, Aluminum Oxide, 2 in 1 Rough Grinding Wheel Series

  • Mfr # 34301959

  • Zoro # G112488212


product price:  $4.45
/ea
Sold in multiples of 10 for $44.50

Key Features

Wheel Type
Type 27
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Series
2 in 1 Rough Grinding Wheel
Maximum Operating Speed
8.600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34301959
Zoro #
G112488212
UPC #
603461587747
Country of Origin
Greece

Dimensions

Overall Diameter
7 in
Connector Size
7/8 in

Details

Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Series
2 in 1 Rough Grinding Wheel
Maximum Operating Speed
8.600 RPM
Primary Material Applicationn
Carbon Steel, Stainless Steel

Description

7in x 1/4in X 7/8in 2 in 1 Rough Grinding Wheel, Aluminum Oxide, Type 27. Our best selling grinding and fitting wheels represent the superior comfort and performance we are known for worldwide. Designed and engineered for high removal rates and long life in many different materials, these wheels are smooth and easy to control bringing optimal performance to each job. All 2in1, CERABOND and INOX grinding wheels are certified FE-S-Cl free - no contamination.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products