Shop TSUBAKI
See all product information
Create Account
Al Series Leaf chain, 10 ft OAL, 3/4 in Pitch, Steel
- Mfr # AL688RB
- Zoro # G123405826
product price:Â
$
160.99
/ea
Sold in multiples of 10 for $1,609.90
Free Shipping & Returns
Key Features
Chain Number
AL688
Pin Contruction
Riveted
Lacing
8 x 8
Industry Chain Pitch
3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL688RB
- Zoro #
- G123405826
- UPC #
- 97039178336
- Country of Origin
- Japan
- Item
- Leaf Chain
- Chain Number
- AL688
- Pin Contruction
- Riveted
- Lacing
- 8 x 8
- Industry Chain Pitch
- 3/4 in
- Material
- Steel
- Series
- AL
Description
Tsubaki AL688RB AL Series Leaf Chain, 10 ft OAL, 3/4 in Pitch, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.