Shop TSUBAKI
See all product information
Create Account
BS DIN chain, 10 ft OAL, .5P, .335 Dia x .305 W, .06 THK Plate
- Mfr # RS08B-3RB
- Zoro # G923406467
product price:Â
$
130.99
/ea
Sold in multiples of 10 for $1,309.90
Free Shipping & Returns
Key Features
Chain Number
08B
Pin Contruction
Riveted
Number of Strands
3
Industry Chain Pitch
1/2 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS08B-3RB
- Zoro #
- G923406467
- UPC #
- 97039189554
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 08B
- Pin Contruction
- Riveted
- Number of Strands
- 3
- Industry Chain Pitch
- 1/2 in
- Series
- Standard
Description
Tsubaki RS08B-3RB British Standard DIN Chain, 10 ft OAL, 1/2 in Pitch, 0.335 in Dia x 0.305 in W Roller, 0.06 in THK Plate