Shop TSUBAKI
See all product information
Create Account
Double Pitch Conveyor chain, 10 ft OAL, 1.5P, .469 Dia x .5 W, 1/8 THK Plate
- Mfr # C2060HCB
- Zoro # G223422204
product price:Â
$
53.25
/ea
Sold in multiples of 10 for $532.50
Key Features
Chain Number
C2060H
Pin Contruction
Cottered
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060HCB
- Zoro #
- G223422204
- UPC #
- 97039181343
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
Details
- Item
- Roller Chain
- Chain Number
- C2060H
- Pin Contruction
- Cottered
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Tensile Strength
- 9,040 lbf
- Series
- Standard Conveyor
Description
Tsubaki C2060HCB Double Pitch Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, 1/8 in THK Plate