Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1-1/2 P, 0.469 Dia x 1/2 in W Roller
Mfr # C2060HA26LRB
Zoro # G823405850
product price:Â
$
59.15
/ea
Sold in multiples of 10 for $591.50
Key Features
Number of Strands
1
Chain Overall Width
1/2 in
Overall Length
10 ft
Material
Carbon Steel
Roller Diameter
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060HA26LRB
- Zoro #
- G823405850
- UPC #
- 97039225795
- Country of Origin
- China
Dimensions
- Chain Overall Width
- 1/2 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
Details
- Item
- Roller Chain Attachment Chain
- Number of Strands
- 1
- Material
- Carbon Steel
- Series
- Double Pitch Standard Conveyor Lambda
- Pin Contruction
- Riveted
- Chain Number
- C2060H
- Tensile Strength
- 9,040 lbs
- Industry Chain Pitch
- 1-1/2 in
Description
Tsubaki C2060HA26LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.