Shop TSUBAKI
See all product information
Create Account
Hollow Pin chain, 100 ft OAL, 3/4 in Pitch
- Mfr # 60HP100
- Zoro # G023407135
product price:Â
$
85.55
/ea
Sold in multiples of 100 for $8,555.00
Key Features
Chain Number
60
Pin Contruction
Hollow
Number of Strands
1
Industry Chain Pitch
3/4 in
Tensile Strength
5,950 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60HP100
- Zoro #
- G023407135
- UPC #
- 97039182753
- Country of Origin
- China
Details
- Item
- Roller Chain
- Chain Number
- 60
- Pin Contruction
- Hollow
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 5,950 lbf
- Series
- Standard
Description
Tsubaki 60HP100 Hollow Pin Chain, 100 ft OAL, 3/4 in Pitch