Shop TSUBAKI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RS120 DOUBLE ROLLER CHAIN 10FT
Mfr # 120-2 RIV
Zoro # G023723259
product price:Â
$
856.99
/ea
Key Features
Industry Chain Pitch
1-1/2 in
Series
Standard
Chain Number
120-2
Tensile Strength
74,960 lbs
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120-2 RIV
- Zoro #
- G023723259
- UPC #
- -
- Country of Origin
- Unknown
Details
- Industry Chain Pitch
- 1-1/2 in
- Series
- Standard
- Item
- Roller Chain
- Chain Number
- 120-2
- Tensile Strength
- 74,960 lbs
- Pin Contruction
- Riveted
- Number of Strands
- 2