Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 5/8 P, 0.4 Dia x 3/8 in W Roller, 600 SS
Mfr # 50ASSA18LRB
Zoro # G223418696
product price:Â
$
292.99
/ea
Sold in multiples of 10 for $2,929.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Chain Overall Width
3/8 in
Material
600 Stainless Steel
Roller Diameter
0.4 in
Series
Single Pitch Standard Lambda
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50ASSA18LRB
- Zoro #
- G223418696
- UPC #
- 97039958839
- Country of Origin
- China
- Pin Contruction
- Riveted
- Material
- 600 Stainless Steel
- Series
- Single Pitch Standard Lambda
- Industry Chain Pitch
- 5/8 in
- Number of Strands
- 1
- Item
- Roller Chain Attachment Chain
- Chain Number
- 50
Description
Tsubaki 50ASSA18LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, 600 Stainless Steel