Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 HP 3" Plug-In Utility Pump 220V

  • Mfr # NK4-22L

  • Zoro # G6978027


product price: $3,086.99
/ea
Free Shipping & Returns

Key Features

Cord Length
32 ft
Discharge NPT
3"
Housing Material
Butadiene Rubber + Natural Rubber + Steel
HP
3
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK4-22L
Zoro #
G6978027
UPC #
-
Country of Origin
Japan

Dimensions

Cord Length
32 ft
Width
9-1/4"
Cord Length - Pumps
32 ft.
Cord Size
14/3
Length
26-1/2"
Min. Sump Pit Dia.
14 in
Manufacturers Warranty Length
2 yr
Max. Diameter Solids
5/16 in
Height
26-1/2"
Max. Dia. Solids
5/16"
Diameter
9-1/4"
Overall Height
26 1/2 in
Body Dia.
9 1/4 in
Discharge Dia.
3 in
Width at Widest Point
9 1/4 in
Minimum Water Depth
14 in
Sump Pit Diameter - Minimum
14 in
Body Diameter
9 1/4 in
Discharge External Diameter
3 in
Solids Diameter - Maximum
5/16 in
Depth Pumped - Minimum
4 1/2 in
Operating Water Depth - Minimum
14 in

Details

Discharge NPT
3"
Housing Material
Butadiene Rubber + Natural Rubber + Steel
HP
3
Hz
60
Impeller Material
High Chrome
Max. Head
59 ft
Motor RPM
3465
Motor Type
PSC
Shaft Seal
Silicone Carbide
Voltage
220V
Phase
Single
Amps - Pumps
13.00
GPM of Water @ 45 Ft. of Head
100
GPM of Water @ 35 Ft. of Head
140
Cord Type
3-Conductor STOW, Resists Water and Oil
Item
Plug-In Utility Pump
Voltage - Pumps
240VAC
Input Phase AC
1
Pump RPM
3465
Duty
Continuous
Impeller Material - Pumps
High Chrome
Agency Compliance
Etl/Cetl
Max. Head - Pumps
59 ft.
GPM of Water @ 30 Ft. of Head
152
Insulation Class
B
Pump Body Material
Die Cast Aluminum
GPM of Water @ 25 Ft. of Head
170
Amps
13.00
Max. Liquid Temp.
104 Degrees F
For Use With
Nonflammable Liquids
Item - Dewatering Pumps
Utility/Dewatering Pump
GPM of Water @ 20 Ft. of Head
180
Base Material
Steel
GPM of Water @ 15 Ft. of Head
188
GPM of Water @ 10 Ft. of Head
200
GPM of Water @ 40 Ft. of Head
120
Bearing Type
Double Shielded, Permanently Lubricated, High Temperature C3 Ball Bearings Rated for a B-10 Life
GPM of Water @ 5 Ft. of Head
211
Shaft Seal Material - Pumps
Silicone Carbide
Thermal Protection
Automatic
Handle
Top Carrying
Application
Nonflammable Liquids
Phase - Pumps
1
Switch Actuation
No Switch Included
Flow Rate @ 5 Ft. of Head
211 gpm
Flow Rate @ 20 Ft. of Head
180 gpm
Discharge Standard
NPT
Discharge Gender
Male
Rated Voltage
240V AC
Duty Cycle
Continuous
Flow Rate @ 15 Ft. of Head
188 gpm
Body Material
Aluminum
Discharge
3 in MNPT
Flow Rate @ 10 Ft. of Head
200 gpm
RPM
3,465 RPM
Pump Type
Construction Site and Residential Dewatering
Horsepower
3 hp
Discharge External Gender
Male
Includes Garden Hose Adapter
No Garden Hose Adapter Included
Current
13.00 A
Standards
Etl/Cetl
Rotation Speed - Maximum
3,465 RPM
Frequency
60 Hz
For Media Type
Clear Water
Discharge External Standard
NPT
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F
Flow Rate - Maximum
211 gpm
Shaft Seal Material
Silicone
Series
NK
Flow Rate @ 10 ft of Head
200 gpm
Volute Material
Iron
Feet of Head - Maximum
59 ft
Motor Housing Material
Aluminum
Flow Rate @ 5 ft of Head
211 gpm

Description

Plug-In Utility Pump, HP 3, Rated Voltage 240V AC, Hz 60, Phase - Pumps 1, Amps 13.00, Switch Actuation No Switch Included, Body Material Aluminum, Impeller Material High Chrome, Shaft Seal Material - Pumps Silicone Carbide, Flow Rate @ 5 Ft. of Head 211 gpm, Flow Rate @ 10 Ft. of Head 200 gpm, Flow Rate @ 15 Ft. of Head 188 gpm, Flow Rate @ 20 Ft. of Head 180 gpm, Max. Head 59 ft, Min. Sump Pit Dia. 14 in, Minimum Water Depth 14 in, Body Dia. 9 1/4 in, Width at Widest Point 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.