Shop All Wheel & Tire Cleaners
Turtle Wax
Wheel Cleaner and Tire Prep
Mfr # 53734
Zoro # G308619611
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards VOC Compliant
- Product Form Aerosol
- Color Clear Red
- Container Size 23 fl oz
- VOC Content Weight Percentage 0.2 %
Product Information
- Brand Turtle Wax
- MFR # 53734
- Zoro # G308619611
- Country of Origin United States
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 23 fl oz |
Details
Description
Wheel Cleaner and Tire Prep, Cleaner Type Tire, Wheel & Rim Cleaners, Base Type Water, Product Form Aerosol, Container Type Bottle, Container Size 23 fl oz, Use Location Exterior, Compatible Surface Material Aluminum, Chrome, Steel, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color Clear Red, Includes Not Applicable, VOC Content Weight Percentage 0.2 Percent, Standards VOC Compliant, Removes Brake Dust, Light Iron Deposits, Tough Soils
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH Deep Cycle Lithium Battery (ML55-12LI)
- WEGMANN AUTOMOTIVE CT Uncoated PB Commercial Weight 2.0 oz. (CT020)
- BALDWIN FILTERS Filter Wrench, 3 5/8 to 4 In (PKG412)
- BALDWIN FILTERS Fuel Filter, 8-21/32 x 4-1/4 x 8-21/32 In (BF1391-O)
- TURTLE WAX Wheel Cleaner, 23 oz., Bottle, Clear (T18)
- TURTLE WAX Tire Dressing, 23 oz., Bottle, Clear (T217RA)
- TURTLE WAX Automotive Cleaner, Liquid, 23 oz. (50769)
- NO TOUCH Tire Cleaner, Aerosol, 18 oz, Foam, White (BP15)
- MEGUIARS DRESSING ALL SEASON -GAL (MGD-16001)
- MEGUIARS WAX For All Wheels and Tires, 24 Ounce Spray Bottle (G9524)
- ZEP Tire Dressing, Aerosol, Aerosol Can, PK12 (1801)
- Turtle Wax Wheel & Tire Cleaners