Turtleskin

Mechanics Gloves, XS, Black, Spandex/Neoprene


product price: $97.79
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Application Mechanics, Assembly, Inspection, General Purpose
  • Palm Construction Double Layer
  • Back Material Spandex/Neoprene
  • Standards ANSI 105 2016; ASTM F3 2878-10
See all product information

Product Information

Details

Item Mechanics Gloves
Color Black
Application Mechanics, Assembly, Inspection, General Purpose
Palm Construction Double Layer
Back Material Spandex/Neoprene
Standards ANSI 105 2016; ASTM F3 2878-10
Stitching Material Bonded Nylon
Lining Lyocell
Finger Style Full
Cuff Elastic
Closure Type hook-and-loop
Palm Material Synthetic Suede
Thumb Style Straight
Minimum Temperature Not Rated

Description

Mechanics Gloves, Palm Material Synthetic Suede, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.