Twister
Twist On Wire Connector, Red/Yellow, PK50
Mfr # 30-1047
Zoro # G506629245
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Yellow
- Wire Connector Style Wing
- Fill Material Polypropylene
- Standards CSA Certified, UL Listed
- UL 94 Flammability Rating V-2
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Channel Nut w/o Spring, 1/2-13 In, Steel (NUT0050EG)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8.62 in D, 1, Hinged (A30N30BLP)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3075K0023B)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B202BD)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-5-500-EC)
- HARTING Han D F Crimp Contact Ag Awg 16, PK 100 (09150006201)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 600 V, Standard Style, Orange, 100 PK (30-073)
- IDEAL Twist On Wire Connector, 18-12 AWG, PK175 (30-074J)
- ANCOR 12-10 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 3-Pack (320303)
- ANCOR 12-10 Heatshrink Butt Connectors - 100-Pack (309299)
- IDEAL Lever Wire Connector, Blue, 0.78" L, PK100 (30-10L23)
- Twister Wire Connectors