Anti-Microbial Tubing, 3/8 in

  • Mfr # AS600027

  • Zoro # G0833271


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyolefin/PVC
Tube Hardness
Shore A: 72
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.06 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AS600027
Zoro #
G0833271
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.06 in
Tube Length
50 ft
Overall Length
50 ft
Outside Diameter
1/2 in
Bend Radius
1 1/2 in
Inside Diameter
3/8 in

Details

Tube Material
Polyolefin/PVC
Tube Hardness
Shore A: 72
Max. Pressure
30 psi @ 73 Degrees F
Tube Color
Translucent Silver
Type
Tygon(R), Anti-Microbial
Item
Tubing
Temp. Range
-47 Degrees F to 160 Degrees F
Vacuum Rating
25 in Hg
Burst Pressure
150 psi
Standards
ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA, NSF 51
Jacket Material
PVC
Material
TPE
Minimum Operating Temperature
-47 Degrees F
For Fluid Type
Beverages
Resistance Properties
Antimicrobial, Chemical Resistant, Tear Resistant
Peristaltic Pump Compatible
No
Hardness
Shore A 69
Maximum Operating Temperature
165 Degrees F
Tube Form
Coil
Fitting Compatibility
Barbed
System of Measurement
Inch
Stripe Color
No Stripe
For Environment
Chemical
Elongation
350%
Maximum Operating Pressure
30 psi @ 73 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Vacuum Rated
Vacuum Rated
Features
Reduces formation of Biofilm and Mildew, Will not Discolor
Material Trade Name
Versilon
Flexibility
Flexible
For Potable Water Use
Yes
Maximum Vacuum Pressure
25 in Hg
Reinforcement
Not Reinforced
Jacket Color
Silver
Clarity
Opaque
Autoclavable
No
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
Color
Silver
Flow Application
Chemical Transfer, Dairy Processing, Food and Beverage Dispensing, Ice Making Machines, Water Purification Lines
Application
Beverage, Food, Water
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Silver, Hardness Shore A 69, Inside Diameter 3/8 in, Jacket Color Silver, Jacket Material PVC, Material TPE, Material Trade Name Versilon, Maximum Operating Pressure 30 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 25 in Hg, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Antimicrobial, Chemical Resistant, Tear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.