Anti-Microbial Tubing, 1/2 in

  • Mfr # AS600038

  • Zoro # G1062932


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyolefin/PVC
Tube Hardness
Shore A: 72
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AS600038
Zoro #
G1062932
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.13 in
Tube Length
50 ft
Inside Diameter
1/2 in
Outside Diameter
3/4 in
Bend Radius
1 3/4 in
Overall Length
50 ft

Details

Tube Material
Polyolefin/PVC
Tube Hardness
Shore A: 72
Max. Pressure
38 psi @ 73 Degrees F
Tube Color
Translucent Silver
Item
Tubing
Standards
ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA, NSF 51
Temp. Range
-47 Degrees F to 160 Degrees F
Burst Pressure
190 psi
Vacuum Rating
29.9 in Hg
Type
Tygon(R), Anti-Microbial
Autoclavable
No
Features
Reduces formation of Biofilm and Mildew, Will not Discolor
Stripe Color
No Stripe
Application
Beverage, Food, Water
Vacuum Rated
Vacuum Rated
Flow Application
Chemical Transfer, Dairy Processing, Food and Beverage Dispensing, Ice Making Machines, Water Purification Lines
Maximum Operating Temperature
165 Degrees F
Maximum Vacuum Pressure
29.9 in Hg
Reinforcement
Not Reinforced
Clarity
Opaque
Fitting Compatibility
Barbed
System of Measurement
Inch
Minimum Operating Temperature
-47 Degrees F
Tube Form
Coil
Elongation
350%
For Fluid Type
Beverages
Jacket Color
Silver
Flexibility
Flexible
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
Color
Silver
Maximum Operating Pressure
38 psi @ 73 Degrees F
Peristaltic Pump Compatible
No
Jacket Material
PVC
Material
TPE
For Environment
Chemical
For Potable Water Use
Yes
Hardness
Shore A 69
Material Trade Name
Versilon
Resistance Properties
Antimicrobial, Chemical Resistant, Tear Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Silver, Hardness Shore A 69, Inside Diameter 1/2 in, Jacket Color Silver, Jacket Material PVC, Material TPE, Material Trade Name Versilon, Maximum Operating Pressure 38 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Antimicrobial, Chemical Resistant, Tear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.