XL-60 Tubing, 3/16 in, 50 Ft

  • Mfr # AN800012

  • Zoro # G3449521


product price:  $67.79
/ea

Key Features

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 60
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AN800012
Zoro #
G3449521
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.06 in
Tube Length
50 ft
Overall Length
50 ft
Outside Diameter
5/16 in
Bend Radius
3/4 in
Inside Diameter
3/16 in

Details

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 60
Max. Pressure
13 psi @ 73 Degrees F
Tube Color
Translucent
Temp. Range
-87 to 250 Degrees F
Standards
10/2011/EU, ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, D149, FDA 21 CFR 177.2600, NSF 51
Burst Pressure
60 psi
Type
Tygoprene(R) XL-60
Vacuum Rating
29.9 in Hg
Item
Tubing
Elongation
770%
Hardness
Shore A 60
Peristaltic Pump Compatible
Yes
Stripe Color
No Stripe
System of Measurement
Inch
Reinforcement
Not Reinforced
Material Trade Number
XL-60
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Material Trade Name
Tygon
Maximum Vacuum Pressure
29.9 in Hg
Color
Clear
Jacket Color
Clear
Maximum Operating Temperature
250 Degrees F
Autoclavable
Yes
Tube Form
Coil
Minimum Operating Temperature
-87 Degrees F
Jacket Material
No Jacket
Application
Air, Beverage, Food, Steam, Water
Maximum Operating Pressure
13 psi @ 73 Degrees F
Flow Application
Food and Beverage, Peristaltic Pump
Material
TPE
Flexibility
Flexible
Features
Low Extractables
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Vacuum Rated
Vacuum Rated
Clarity
Semi-Clear
Fitting Compatibility
Barbed
For Environment
Chemical
For Fluid Type
Beverages
Resistance Properties
Acid Resistant, Chemical Resistant, Oxygen Resistant, Ozone Resistant, Tear Resistant, Temperature Resistant, UV Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Air, Beverage, Food, Steam, Water, Color Clear, Hardness Shore A 60, Inside Diameter 3/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number XL-60, Maximum Operating Pressure 13 psi @ 73 Degrees F, Maximum Operating Temperature 250 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 5/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.