Indexable Boring Bar, A20T MDUNR3, 12 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-173

  • Zoro # G0314645


product price:  $431.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Bar Dia.
1.250"
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-173
Zoro #
G0314645
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Bar Dia.
1.250"
Insert Thickness
0.1875"
Insert Size
332
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.7000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A20T MDUNR3
Type
Turning
Mounting Style
Clamp and Lock Pin
Rake
Negative
Left/Right Hand
Right Hand
ANSI Number
A20T MDUNR3
Style
Solid, Coolant-Thru
Min. Bore
1.700"
Cutting Edge Type
-3 Degrees
Inscribed Circle
3/8"
For Use With
DNMG 332
Lead Angle
-3 Degrees
Cutting Direction
Right Hand
Center to Cutting Tip
1 in
Number of Inserts
1
Compatible Hardware
CL-7 Clamp, IDSN-322 Shim Seat, NL-34L Lock Pin, XNS-36 Clamp Screw
Head Material
Steel
Insert Clearance Angle
0 Degrees
Cutting Application
Boring
Insert Inscribed Circle
3/8 in
Insert Holding Type
Clamp and Lock Pin
Insert Style
DNMG
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-3 Degrees

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 12 in, A20T MDUNR3, 1 in, CL-7 Clamp, IDSN-322 Shim Seat, NL-34L Lock Pin, XNS-36 Clamp Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.