Indexable Boring Bar, S16T SCLCR3, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-401

  • Zoro # G9236437


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
For Use With
CCMT 32.51
Style
Solid
Min. Bore
1.185"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-401
Zoro #
G9236437
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S16T SCLCR3
For Use With
CCMT 32.51
Style
Solid
Min. Bore
1.185"
Rake
Positive
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
ANSI Number
S16T SCLCR3
Cutting Edge Type
-5 Degrees
Type
Turning
Inscribed Circle
3/8"
Lead Angle
-5 Degrees
Cutting Direction
Right Hand
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Holding Type
Screw On
Cutting Application
Boring
Head Material
Steel
Number of Inserts
1
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
5/8 in
Coolant Fed
Non-Coolant Through
Insert Style
CCMT

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 12 in, S16T SCLCR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.