Indexable Cutting Head Unit, MH40 MSKNR6-CFT, 1.8040 in L, Steel, Square Insert Shape

  • Mfr # 912-000-181

  • Zoro # G9234416


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.8040 in
Shank Material
Steel
Insert Shape
Square
Mounting Style
Clamp And Lock Pin
Lead Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-181
Zoro #
G9234416
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.8040 in
Bar Dia.
2.500"
Insert Thickness
0.2500"
Insert Size
643
Min. Bore Dia.
3.0300 in
Connection Size
MH40 (2-1/2 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Square
ANSI Code
MH40 MSKNR6-CFT
Mounting Style
Clamp And Lock Pin
Lead Angle
15 Degrees
Rake
Negative
Style
Chatter-Free
Inscribed Circle
3/4"
ANSI Number
MH40 MSKNR6-CFT
For Use With
SNMG 643
Type
Turning
Min. Bore
3.030"
Cutting Edge Type
15 Degrees
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Insert Inscribed Circle
3/4 in
Compatible Hardware
Clamp CL-12, Clamp Screw XNS-510, Lock Pin NL-68, Shim ISSN-633
Side Cutting Edge Angle
15 Degrees
Toolholder Style
MSKN
Insert Holding Type
Clamp and Lock Pin
Insert Style
SNMG
Center to Cutting Tip
1-17/32 in
Insert Clearance Angle
0 Degrees
Hardware Required
Clamp CL-12, Clamp Screw XNS-510, Lock Pin NL-68, Shim ISSN-633
Cutting Application
Boring
Coolant Fed
Coolant Through

Description

Indexable Cutting Head Unit, MSKN, Right Hand, Center to Cutting Tip 1-17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.