Shop UNGER

Water Wand Standard Floor Squeegee, 18"

  • Mfr # UNG MW450

  • Zoro # G7203780


product price:  $14.89
/ea

Key Features

Squeegee Blade Shape
Straight Double
Material
Natural Foam Rubber
Application
For Use On Lighter Jobs In Kitchens, Decks, Pools
Squeegee Frame Material
Steel
Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNG MW450
Zoro #
G7203780
UPC #
761475613125
Country of Origin
China

Dimensions

Width
18"

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
Natural Foam Rubber
Application
For Use On Lighter Jobs In Kitchens, Decks, Pools
Squeegee Frame Material
Steel
Handle Material
Galvanized Steel
Squeegee Blade Material
Foam Rubber
Color
Black
Fits Brand
Unger

Description

Item Water Wand Standard Floor Squeegee,18 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.