223 Bucket Seat | Black Vinyl
- Mfr # 8801
- Zoro # G223727866
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Cushion Material
Foam
Includes
Mounting Hardware
Color
Black
Height
15.5 in
Gauge Case Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8801
- Zoro #
- G223727866
- UPC #
- 11343004778
- Country of Origin
- Türkiye
Dimensions
- Height
- 15.5 in
- Width
- 18.11 in
Details
- Cushion Material
- Foam
- Includes
- Mounting Hardware
- Color
- Black
- Gauge Case Material
- Vinyl
- Frame Material
- Blow-Molded
- Item
- Bucket Seat
Description
Upgrade lawn mower, construction, industrial, and turf equipment with the multi-purpose Uni Pro 223 bucket seat, designed for superior comfort and long-lasting performance. Built with ergonomic cushions and heavy-duty materials, this seat ensures a comfortable and stable ride, even during long hours on the job.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.