Air Suspension for John Deere 5M/6000-7030 Series Tractors, 12-Volt
- Mfr # 8739
- Zoro # G023727899
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Isolator Type
Fore/aft
Includes
Grammer Compact Msg95 Air Suspension and A Durable Suspension Cover
Voltage
12V
Width
11.75 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8739
- Zoro #
- G023727899
- UPC #
- 011343013985
- Country of Origin
- United States
Dimensions
- Width
- 11.75 in
Details
- Item
- Air Suspension Kit
- Isolator Type
- Fore/aft
- Includes
- Grammer Compact Msg95 Air Suspension and A Durable Suspension Cover
- Voltage
- 12V
- Color
- Black
- Gauge Case Material
- Plastic
Description
Complete deluxe air suspension replacement kit for John Deere 5M, 6000, 6010, 6015, 6020, 6030, 6D, 6010L, 6020L, 6020S, 7020 or 7030 Series tractors. Use with the Original OEM seat. The KM MSG95 Air Suspension has been meticulously engineered to rigorously absorb vibrations of all types.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.