Kawasaki Mule 4x4 2010-3010 (2007 & Prior)/4000-4010 (2009/2010) Backrest Cush | Camo Fabric
- Mfr # 8928
- Zoro # G623727893
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Core Material
Wood
Backrest Cushion Thickness
3 in
Gauge Case Material
Vinyl
Color
Camo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8928
- Zoro #
- G623727893
- UPC #
- 808841089280
- Country of Origin
- United States
Dimensions
- Backrest Cushion Thickness
- 3 in
Details
- Core Material
- Wood
- Gauge Case Material
- Vinyl
- Color
- Camo
- Item
- Backrest Cushion Kit
Description
High quality replacement backrest cushion for the Kawasaki Mule 4x4 2010-3010 (2007 and Prior) or 4x4 4000-4010 (2009/2010) Bench Seat. Use as a comfortable replacement backrest in your Kawasaki Mule work utility vehicle to add comfort while you’re busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.