Shop UNILITE
Safety Glasses with Anti-Fog and Anti-Scratch Lenses 99% UV Protection Impact Resistant Flexible Fr
Mfr # SGYFG
Zoro # G221890081
product price:Â $26.29
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SGYFG
Zoro #
G221890081
UPC #
-
Country of Origin
China
Description
The SG-YFG are built for optimum protection with multiple safety features, like toughened anti-fog polycarbonate lenses with anti-scratch coatings. The SG-YFG safety glasses will protect your eyes from hazards, offering both impact resistance and 99% UV A/B/C protection. The EVA foam gasket provides extra protection against dirt and debris, as well as adding a layer of comfort and cushioning. Constructed of tough polycarbonate and TPR, they are both strong yet comfortable with ultra-flexible 8-base curve frame and co-injected PC & TPR arms and nose grips. With CE, ANSI and Benchmark certifications, they offer protection you can trust. Comes with a convenient micro-fiber drawstring bag to keep them safe and clean when not in use. Features: Tough flexible polycarbonate frame 8-Base curved toughened polycarbonate clear lenses Hytrel black back frame with EVA foam gasket K & N anti-scratch & anti-fog lens coatings 99% UV A/B/C protection (EN170) Flexible PC & TPR co-injected side arms With side temple ventilation Adjustable TPR non-slip nose pads Reinforced nose bridge Micro-fibre drawstring storage bag included Lens Markings: Lens Filters: 2C (UV EN170) 1.2 (Clear) Optical Class: 1 (high optical quality) Lens Coatings: Anti-Scratch - K Anti-Fog - N Mechanical risk: Low energy impact - F High speed particles at extreme temperatures - T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.