Antique Decorative Hand Curved Brown Mango Wood Table Flower Vase with Unique Textured Pattern, 24"

  • Mfr # QI004008

  • Zoro # G604102299


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Material
Mango Wood
Color
Brown
Length
9
Height
24
Depth
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004008
Zoro #
G604102299
UPC #
651355240087
Country of Origin
India

Dimensions

Length
9
Height
24
Depth
9
Width
9

Details

Material
Mango Wood
Color
Brown
Weight
9
Style
Whimsy

Description

Upgrade your home to a luxury status with this wooden floor vase. It's unique textured pattern will add a vintage appeal to your living room, hallway, office, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display, fill it up with dry branches, silk flowers, or tall wispy grass. Whether you display it in your living room, entryway, or dining room, it’ll bring your home décor to the next level.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.