Shop UNIQUEWISE

Gold Floor Vase with Natural Mulberry Branches - 31.5in Spun Bamboo Vase & 47in Decorative

  • Mfr # QI003354G.MB

  • Zoro # G715916860


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI003354G.MB
Zoro #
G715916860
UPC #
651355244146
Country of Origin
Viet Nam

Dimensions

Width
12 in
Length
12 in

Details

Item
Vase

Description

  • Impressive Dimensions: Elevate your living space with a statement piece that boasts impressive dimensions, measuring 12 inches Dia x 31.5 inches in height
  • Modern Design: Immerse your living space in sophistication through the integration of an elegant touch and a gorgeously artistic design, embodying the essence of modern aesthetics
  • Material: Crafted from 100% natural bamboo, this floor vase is a testament to both style and durability. To enhance stability, consider adding sand or pebbles to the vase, complementing its lightweight design
  • Fill Them: Unleash your creativity using this bamboo standing vase to showcase dried branches, tall wispy grass, or silk decorative flowers. Alternatively, let it stand alone as a captivating accent piece. Please note that this vase is not designed to hold water
  • Display: Ideal for enhancing the allure of your hallway, entryway, dining room, living room, or any nook within your home, this floor vase is designed to be the captivating focal point that draws attention and adds a touch of elegance to your space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.