United Scientific
Beaker, 33.8 oz
Mfr # UN3003-1000
Zoro # G110022630
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Autoclavable Yes
- Capacity 33.8 oz
- Sterile/Non-Sterile Non-Sterile
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZYMO RESEARCH Strep-Tactin XT Superflow 50%, 50ml (ZP2004-1-5)
- SPECTRUM Biotin, 100mg (B0463-100MG)
- QORPAK Bottle, 8 oz, PK24 (GLA-00871)
- GLOBE SCIENTIFIC Test Tube, 12mL, 100mm L, PP, PK2000 (111042)
- ZORO SELECT Beaker, 400mL, 40mL, Polypropyln, Wht, PK100 (BTC0400)
- DYNALON Beaker W/Handle, Low-Form, 5000mL (326495-5000)
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- LAB SAFETY SUPPLY Beaker, 50mL, Polypropylene, PK12 (6FAE3)
- LAB SAFETY SUPPLY Disposable Beakers, 100mL, PK100 (3UDJ3)
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylne, Wht, PK4 (P50805)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 600mL, PK6 (5YHA6)
- United Scientific Labware