Shop UNITED SCIENTIFIC
See all product information
Create Account
Graduated Cylinder, Colorless, PK2
- Mfr # UNCYLNGB-10
- Zoro # G022760347
product price:Â
$
12.45
/pk of 2, $6.23/ea
Key Features
Closure Included
No
Graduated
Yes
Minimum Graduation - Metric
1 mL
Basic Material
Glass
Standards
ASTM E1272
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNCYLNGB-10
- Zoro #
- G022760347
- UPC #
- 840287247244
- Country of Origin
- India
- Closure Included
- No
- Graduated
- Yes
- Minimum Graduation - Metric
- 1 mL
- Basic Material
- Glass
- Standards
- ASTM E1272
- Special Features
- Annealing Point 565 Degrees C, Low Temperature Gradient, Softening Point 820 Degrees C, Heat Tolerance Strain Point 515 Degrees C
- Body Material
- Borosilicate Glass
- Bumper Included
- Yes
- Item
- Graduated Cylinder
- Clarity
- Clear
- USP Specification
- Type I
- Graduation Increments - Metric
- 0.1 mL
- ASTM Specification
- E1272
- Includes
- Bumper
- Maximum Graduation - Metric
- 10 mL
- Body Color
- Colorless
- Capacity - Metric
- 10 mL
- Volumetric Calibration
- To Contain (TC)
- Autoclavable
- Yes
Description
Graduated Cylinder, Capacity - Metric 10 mL, Capacity - English Not Applicable, Graduation Increments - Metric 0.1 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 10 mL, Minimum Graduation - Metric 1 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.