Insulated Pipe, Fitting and Valve Jacket
- Mfr # UVST7618
- Zoro # G923559866
product price:Â
$
1,971.99
/ea
Free Shipping & Returns
Key Features
For Minimum Outside Diameter
20 in
For Valve Type
Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
For Minimum Pipe Size
20 in
R Value
0.48
For Maximum Circumference
76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UVST7618
- Zoro #
- G923559866
- UPC #
- 850008787775
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- For Valve Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
- R Value
- 0.48
- For Maximum Circumference
- 76 in
- For Minimum Circumference
- 70 in
- Fastening System
- Buckled Strap
- For Fitting Type
- Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping
- Reusable
- Yes
- Standards
- OSHA
- Maximum Ambient Temperature
- 900 Degrees F
- Jacket Material
- Teflon Coated Fiberglass Cloth
- Color
- Green
- Features
Dimensions
- For Minimum Outside Diameter
- 20 in
- For Minimum Pipe Size
- 20 in
- Cover Length
- 76 in
- Cover Width
- 18 in
- For Maximum Outside Diameter
- 22 in
- For Maximum Pipe Size
- 22 in
- Thickness
- 1 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Vest Band, For Fitting Type Blow molding machinery, Blown film equipment, Dies and molds, Dryer hoses, Extruder barrels, Heater bands, Hot oil piping, Injection molding barrels, Process piping, Steam piping, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 900 Degrees F, Cover Width 18 in, Cover Length 76 in, Thickness 1 in, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.