Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV30120-120
- Zoro # G123557884
product price:Â
$
1,280.99
/ea
Free Shipping & Returns
Key Features
Cover Length
30 in
Maximum Wattage
90 W
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
For Maximum Pipe Size
12 in
Cover Width
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV30120-120
- Zoro #
- G123557884
- UPC #
- 810223075019
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 90 W
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- Market
- Industrial
- Cable Gauge
- 18 AWG
- For Minimum Circumference
- 24 in
- For Maximum Circumference
- 30 in
- For Fitting Type
- Valve
- Plug Type
- Three Prong
- Standards
- OSHA
- Features
- Color
- Gray
- Operating Voltage
- 120V
- Maximum Ambient Temperature
- 200 Degrees F
- For Environment
- Agricultural, Food
- Minimum Ambient Temperature
- -40 Degrees F
- Electrical Connection
- Power Cord
- Jacket Material
- Silicone
- Fastener Material
- Stainless Steel
Dimensions
- Cover Length
- 30 in
- For Maximum Pipe Size
- 12 in
- Cover Width
- 120 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 24 in
- For Minimum Pipe Size
- 10 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 30 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 24 in, For Maximum Circumference 30 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.