Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV36120-12
- Zoro # G823557498
product price:Â
$
1,386.99
/ea
Free Shipping & Returns
Key Features
R Value
0.48
For Minimum Pipe Size
10 in
Market
Industrial
For Minimum Circumference
30 in
Fastening System
Lacing Anchor; Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV36120-12
- Zoro #
- G823557498
- UPC #
- 810223075064
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- Market
- Industrial
- For Minimum Circumference
- 30 in
- Fastening System
- Lacing Anchor; Wire
- For Maximum Circumference
- 36 in
- Maximum Wattage
- 90 W
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Fitting Type
- Valve
- Cable Gauge
- 18 AWG
- Plug Type
- Three Prong
- Features
- Color
- Gray
- Fastener Material
- Stainless Steel
- Operating Voltage
- 12V
- Jacket Material
- Silicone
- Standards
- OSHA
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
- For Environment
- Agricultural, Food
- Minimum Ambient Temperature
- -40 Degrees F
Dimensions
- For Minimum Pipe Size
- 10 in
- For Maximum Pipe Size
- 12 in
- Heating Cable Length
- 24 in
- Cover Length
- 36 in
- Cold Lead Length
- 98 in
- Cover Width
- 120 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 30 in, For Maximum Circumference 36 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.