Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV6060-240
- Zoro # G123559741
product price:Â
$
1,662.99
/ea
Free Shipping & Returns
Key Features
For Minimum Pipe Size
16 in
Plug Type
Three Prong
For Maximum Circumference
60 in
Cable Gauge
18 AWG
Cover Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV6060-240
- Zoro #
- G123559741
- UPC #
- 810223075330
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Plug Type
- Three Prong
- For Maximum Circumference
- 60 in
- Cable Gauge
- 18 AWG
- For Fitting Type
- Valve
- For Minimum Circumference
- 54 in
- Maximum Wattage
- 90 W
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- R Value
- 0.48
- Jacket Material
- Silicone
- Maximum Ambient Temperature
- 200 Degrees F
- Operating Voltage
- 240V
- Features
- Electrical Connection
- Power Cord
- Minimum Ambient Temperature
- -40 Degrees F
- Fastener Material
- Stainless Steel
- For Environment
- Agricultural, Food
- Color
- Gray
- Standards
- OSHA
Dimensions
- For Minimum Pipe Size
- 16 in
- Cover Length
- 60 in
- Cover Width
- 60 in
- Heating Cable Length
- 24 in
- For Maximum Pipe Size
- 18 in
- Cold Lead Length
- 98 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 60 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 54 in, For Maximum Circumference 60 in, R Value 0.48, Operating Voltage 240V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.