Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV6612-120
- Zoro # G823559294
product price:Â
$
972.99
/ea
Free Shipping & Returns
Key Features
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
R Value
0.48
Market
Industrial
For Maximum Circumference
66 in
For Maximum Pipe Size
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV6612-120
- Zoro #
- G823559294
- UPC #
- 810223075385
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- R Value
- 0.48
- Market
- Industrial
- For Maximum Circumference
- 66 in
- Maximum Wattage
- 180 W
- For Minimum Circumference
- 60 in
- For Fitting Type
- Valve
- Fastening System
- Lacing Anchor; Wire
- Electrical Connection
- Power Cord
- Fastener Material
- Stainless Steel
- Maximum Ambient Temperature
- 200 Degrees F
- Operating Voltage
- 120V
- Standards
- OSHA
- Jacket Material
- Silicone
- Features
- Color
- Gray
- For Environment
- Agricultural, Food
- Minimum Ambient Temperature
- -40 Degrees F
Dimensions
- For Maximum Pipe Size
- 20 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 14 in
- Cover Width
- 12 in
- For Minimum Pipe Size
- 18 in
- Cover Length
- 60 in
- Heating Cable Length
- 240 in
- For Maximum Outside Diameter
- 17 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 60 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 60 in, For Maximum Circumference 66 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.