Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV72120-12
- Zoro # G523558832
product price:Â
$
2,330.99
/ea
Key Features
For Maximum Circumference
72 in
Maximum Wattage
90 W
Cold Lead Length
98 in
Cover Length
72 in
Heating Cable Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV72120-12
- Zoro #
- G523558832
- UPC #
- 810223075521
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Maximum Circumference
- 72 in
- Maximum Wattage
- 90 W
- Cable Gauge
- 18 AWG
- Plug Type
- Three Prong
- For Minimum Circumference
- 66 in
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- R Value
- 0.48
- For Fitting Type
- Valve
- For Environment
- Agricultural, Food
- Operating Voltage
- 12V
- Maximum Ambient Temperature
- 200 Degrees F
- Fastener Material
- Stainless Steel
- Color
- Gray
- Jacket Material
- Silicone
- Features
- Minimum Ambient Temperature
- -40 Degrees F
- Standards
- OSHA
- Electrical Connection
- Power Cord
Dimensions
- Cold Lead Length
- 98 in
- Cover Length
- 72 in
- Heating Cable Length
- 24 in
- For Minimum Pipe Size
- 18 in
- Cover Width
- 120 in
- For Maximum Pipe Size
- 20 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 66 in, For Maximum Circumference 72 in, R Value 0.48, Operating Voltage 12V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.