Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV7218-120
- Zoro # G523560194
product price:Â
$
1,388.99
/ea
Key Features
Cable Gauge
18 AWG
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
For Minimum Circumference
66 in
For Maximum Circumference
72 in
For Minimum Pipe Size
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV7218-120
- Zoro #
- G523560194
- UPC #
- 810223075569
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Cable Gauge
- 18 AWG
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- For Minimum Circumference
- 66 in
- For Maximum Circumference
- 72 in
- Plug Type
- Three Prong
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- Maximum Wattage
- 180 W
- R Value
- 0.48
- For Fitting Type
- Valve
- Standards
- OSHA
- Jacket Material
- Silicone
- Features
- Fastener Material
- Stainless Steel
- Electrical Connection
- Power Cord
- Operating Voltage
- 120V
- For Environment
- Agricultural, Food
- Minimum Ambient Temperature
- -40 Degrees F
- Color
- Gray
- Maximum Ambient Temperature
- 200 Degrees F
Dimensions
- For Minimum Pipe Size
- 18 in
- Heating Cable Length
- 240 in
- Cover Length
- 72 in
- Cover Width
- 18 in
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 20 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 72 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 66 in, For Maximum Circumference 72 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.