Shop UNITHERM
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPV8412-120
- Zoro # G823557832
product price:Â
$
858.99
/ea
Free Shipping & Returns
Key Features
Cover Length
84 in
Heating Cable Length
240 in
For Minimum Outside Diameter
14 in
R Value
0.48
For Valve Type
Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPV8412-120
- Zoro #
- G823557832
- UPC #
- 810223075651
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- R Value
- 0.48
- For Valve Type
- Bonnet Valves, Check Valves, Control Valves, Desuperheaters, Diaphragm, Filters & Regulators, Flexible Body, Industrial HVAC, Knife Valves, Manual Valves, Pumps, Rotary Valves, Sight Glasses & Manifolds, Swing Check, T-Fitting, Tilting disc, Vertical Slide, Y Strainers
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 78 in
- Maximum Wattage
- 180 W
- For Maximum Circumference
- 84 in
- For Fitting Type
- Valve
- Market
- Industrial
- Color
- Gray
- Standards
- OSHA
- Maximum Ambient Temperature
- 200 Degrees F
- Electrical Connection
- Power Cord
- Minimum Ambient Temperature
- -40 Degrees F
- Operating Voltage
- 120V
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone
- Features
- For Environment
- Agricultural, Food
Dimensions
- Cover Length
- 84 in
- Heating Cable Length
- 240 in
- For Minimum Outside Diameter
- 14 in
- For Maximum Outside Diameter
- 17 in
- For Maximum Pipe Size
- 24 in
- Cover Width
- 12 in
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 22 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 84 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 78 in, For Maximum Circumference 84 in, R Value 0.48, Operating Voltage 120V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.