Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW4860-12
- Zoro # G023559377
product price:Â
$
1,318.99
/ea
Free Shipping & Returns
Key Features
For Maximum Outside Diameter
14 in
Maximum Wattage
180 W
Plug Type
Three Prong
Cable Gauge
18 AWG
For Maximum Pipe Size
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW4860-12
- Zoro #
- G023559377
- UPC #
- 810223076153
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Maximum Wattage
- 180 W
- Plug Type
- Three Prong
- Cable Gauge
- 18 AWG
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- R Value
- 0.48
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 38 in
- For Maximum Circumference
- 48 in
- Market
- Industrial
- Standards
- OSHA
- For Environment
- Agricultural, Food
- Operating Voltage
- 12V
- Maximum Ambient Temperature
- 200 Degrees F
- Fastener Material
- Stainless Steel
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- Jacket Material
- Silicone
- Color
- Gray
- Electrical Connection
- Power Cord
Dimensions
- For Maximum Outside Diameter
- 14 in
- For Maximum Pipe Size
- 14 in
- Cover Length
- 48 in
- For Minimum Outside Diameter
- 12 in
- For Minimum Pipe Size
- 12 in
- Heating Cable Length
- 240 in
- Cover Width
- 60 in
- Cold Lead Length
- 98 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 48 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 48 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.