Insulated Pipe, Fitting and Valve Jacket
- Mfr # IV9618
- Zoro # G223559986
product price:Â
$
1,275.99
/ea
Free Shipping & Returns
Key Features
Market
Industrial
For Maximum Pipe Size
28 in
For Valve Type
For Minimum Pipe Size
26 in
Cover Length
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IV9618
- Zoro #
- G223559986
- UPC #
- 810223079208
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Market
- Industrial
- For Valve Type
- For Minimum Circumference
- 90 in
- For Maximum Circumference
- 96 in
- R Value
- 0.48
- Fastening System
- Hook and Wire
- For Fitting Type
- Valve
- Maximum Ambient Temperature
- 800 Degrees F
- Standards
- OSHA
- Fastener Material
- Stainless Steel
- Features
- Jacket Material
- Silicone Coated Fiberglass Cloth
- For Environment
- Food and Beverage
- Color
- Gray
Dimensions
- For Maximum Pipe Size
- 28 in
- For Minimum Pipe Size
- 26 in
- Cover Length
- 96 in
- Cover Width
- 18 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 18 in, Cover Length 96 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 90 in, For Maximum Circumference 96 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.