Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW48120-12
- Zoro # G523557835
product price:Â
$
1,444.99
/ea
Free Shipping & Returns
Key Features
Heating Cable Length
240 in
For Valve Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Cover Length
48 in
For Minimum Outside Diameter
12 in
For Minimum Pipe Size
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW48120-12
- Zoro #
- G523557835
- UPC #
- 810223076122
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- R Value
- 0.48
- Cable Gauge
- 18 AWG
- Fastening System
- Lacing Anchor; Wire
- For Minimum Circumference
- 38 in
- Market
- Industrial
- Plug Type
- Three Prong
- Maximum Wattage
- 180 W
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Maximum Circumference
- 48 in
- Operating Voltage
- 12V
- Standards
- OSHA
- Features
- Jacket Material
- Silicone
- Fastener Material
- Stainless Steel
- Color
- Gray
- Minimum Ambient Temperature
- -40 Degrees F
- Electrical Connection
- Power Cord
- Maximum Ambient Temperature
- 200 Degrees F
- For Environment
- Agricultural, Food
Dimensions
- Heating Cable Length
- 240 in
- Cover Length
- 48 in
- For Minimum Outside Diameter
- 12 in
- For Minimum Pipe Size
- 12 in
- For Maximum Outside Diameter
- 14 in
- Cover Width
- 120 in
- Cold Lead Length
- 98 in
- For Maximum Pipe Size
- 14 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 120 in, Cover Length 48 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 48 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.