Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW5412-12
- Zoro # G923558388
product price:Â
$
899.99
/ea
Free Shipping & Returns
Key Features
For Maximum Circumference
54 in
Fastening System
Lacing Anchor; Wire
Cover Length
54 in
Plug Type
Three Prong
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW5412-12
- Zoro #
- G923558388
- UPC #
- 810223076214
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Maximum Circumference
- 54 in
- Fastening System
- Lacing Anchor; Wire
- Plug Type
- Three Prong
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Minimum Circumference
- 38 in
- Market
- Industrial
- R Value
- 0.48
- Cable Gauge
- 18 AWG
- Maximum Wattage
- 180 W
- Operating Voltage
- 12V
- Maximum Ambient Temperature
- 200 Degrees F
- Color
- Gray
- Jacket Material
- Silicone
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Electrical Connection
- Power Cord
- Minimum Ambient Temperature
- -40 Degrees F
- Features
- For Environment
- Agricultural, Food
Dimensions
- Cover Length
- 54 in
- Cover Width
- 12 in
- For Maximum Outside Diameter
- 14 in
- Cold Lead Length
- 98 in
- For Minimum Outside Diameter
- 12 in
- For Maximum Pipe Size
- 16 in
- Heating Cable Length
- 240 in
- For Minimum Pipe Size
- 14 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 12 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 54 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.