Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW5418-120
- Zoro # G123557471
product price:Â
$
1,154.99
/ea
Free Shipping & Returns
Key Features
Cold Lead Length
98 in
For Maximum Outside Diameter
14 in
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
R Value
0.48
For Minimum Outside Diameter
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW5418-120
- Zoro #
- G123557471
- UPC #
- 810223076283
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- R Value
- 0.48
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Cable Gauge
- 18 AWG
- Maximum Wattage
- 180 W
- For Minimum Circumference
- 38 in
- For Maximum Circumference
- 54 in
- Plug Type
- Three Prong
- Market
- Industrial
- Fastening System
- Lacing Anchor; Wire
- Features
- Operating Voltage
- 120V
- Maximum Ambient Temperature
- 200 Degrees F
- Minimum Ambient Temperature
- -40 Degrees F
- Jacket Material
- Silicone
- Standards
- OSHA
- Color
- Gray
- For Environment
- Agricultural, Food
- Electrical Connection
- Power Cord
Dimensions
- Cold Lead Length
- 98 in
- For Maximum Outside Diameter
- 14 in
- For Minimum Outside Diameter
- 12 in
- For Minimum Pipe Size
- 14 in
- Heating Cable Length
- 240 in
- Cover Length
- 54 in
- Cover Width
- 18 in
- For Maximum Pipe Size
- 16 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 54 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.