Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW5424-120
- Zoro # G723559103
product price:Â
$
1,390.99
/ea
Free Shipping & Returns
Key Features
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Cover Length
54 in
For Minimum Outside Diameter
12 in
Cold Lead Length
98 in
Heating Cable Length
240 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW5424-120
- Zoro #
- G723559103
- UPC #
- 810223076313
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Fastening System
- Lacing Anchor; Wire
- Plug Type
- Three Prong
- Cable Gauge
- 18 AWG
- Maximum Wattage
- 180 W
- Market
- Industrial
- For Minimum Circumference
- 38 in
- For Maximum Circumference
- 54 in
- R Value
- 0.48
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Jacket Material
- Silicone
- Electrical Connection
- Power Cord
- Maximum Ambient Temperature
- 200 Degrees F
- Minimum Ambient Temperature
- -40 Degrees F
- Operating Voltage
- 120V
- For Environment
- Agricultural, Food
- Color
- Gray
- Fastener Material
- Stainless Steel
- Standards
- OSHA
- Features
Dimensions
- Cover Length
- 54 in
- For Minimum Outside Diameter
- 12 in
- Cold Lead Length
- 98 in
- Heating Cable Length
- 240 in
- For Maximum Outside Diameter
- 14 in
- For Maximum Pipe Size
- 16 in
- Cover Width
- 24 in
- For Minimum Pipe Size
- 14 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 24 in, Cover Length 54 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 38 in, For Maximum Circumference 54 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.