Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heated Pipe, Fitting and Jacket Covers
- Mfr # FPW6060-240
- Zoro # G523557729
product price:Â
$
1,665.99
/ea
Key Features
Market
Industrial
Cold Lead Length
98 in
For Fitting Type
Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
Cable Gauge
18 AWG
For Minimum Pipe Size
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPW6060-240
- Zoro #
- G523557729
- UPC #
- 810223076412
- Country of Origin
- United States
- Item
- Heated Pipe, Fitting and Jacket Covers
- Market
- Industrial
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- Cable Gauge
- 18 AWG
- For Minimum Circumference
- 44 in
- For Maximum Circumference
- 60 in
- R Value
- 0.48
- Maximum Wattage
- 180 W
- Plug Type
- Three Prong
- Fastening System
- Lacing Anchor; Wire
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Environment
- Agricultural, Food
- Jacket Material
- Silicone
- Minimum Ambient Temperature
- -40 Degrees F
- Maximum Ambient Temperature
- 200 Degrees F
- Fastener Material
- Stainless Steel
- Operating Voltage
- 240V
- Standards
- OSHA
- Color
- Gray
- Electrical Connection
- Power Cord
- Features
Dimensions
- Cold Lead Length
- 98 in
- For Minimum Pipe Size
- 16 in
- For Maximum Pipe Size
- 18 in
- Heating Cable Length
- 240 in
- Cover Width
- 60 in
- For Maximum Outside Diameter
- 17 in
- For Minimum Outside Diameter
- 14 in
- Cover Length
- 60 in
- Thickness
- 3 in
Description
Heated Pipe, Fitting and Jacket Covers, Cover Type Wrap, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 60 in, Cover Length 60 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor; Wire, For Minimum Circumference 44 in, For Maximum Circumference 60 in, R Value 0.48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.